Shop All Pendants
Elk Showroom
Grenville 13'' Wide 1Light Pendant, Brushed Nickel
Mfr # 89294/1
Zoro # G508433239
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Nickel
- Height 13.5 in
- Length 13 in
- Width 13 in
- Lamp Type G40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 89294/1
- Zoro # G508433239
- UPC # 748119156781
- Country of Origin China
- Category Pendants
Dimensions
Height | 13.5 in |
Length | 13 in |
Width | 13 in |
Details
Color | Nickel |
Lamp Type | G40 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Shade Material | Metal |
Item | Pendant |
Finish | Brushed Nickel |
Glass Color | Gray |
Lighting Technology | Incandescent |
Watts | 100 |
Dimmable | Yes |
Series | Grenville |
Material | Metal |
Description
The Grenville collection offers refined industrial silhouettes that are designed to work in a variety of room settings Simple, updated curved steel shades in matte and distressed finishes cast light down, with contrasting interior color to enhance the glow
- •13in W x 13in D x 13.5in H
- •Item available in brushed nickel
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs, F212D/835/4P (F212D/835/4P)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F25/DIM/ULW/120V 6/1FB)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light (ELT632CNY)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/841/ECO)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- PROGRESS LIGHTING Track Accessories Pendant Kit less Power Feed, White (P8715-28)
- Elk Showroom Pendants