Shop All Vanity Lights
Elk Showroom
Glencoe 6'' Wide 1Light Vanity Light, Weathered Zinc
Mfr # 15651/1
Zoro # G908432689
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 11 in
- Length 6 in
- Housing Finish Weathered Zinc
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 15651/1
- Zoro # G908432689
- UPC # 748119140308
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11 in |
Length | 6 in |
Width | 6 in |
Details
Item | Vanity Light |
Color | Gray |
Housing Finish | Weathered Zinc |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Lamp Watts | 60 |
Dimmable | Yes |
Series | Glencoe |
Housing Material | Metal |
Description
Glencoe 6'' Wide 1Light Vanity Light Weathered Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow No Led Industrial Handheld Flashlight, 183 lm (2410C)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/830/A/4P/ALTO)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-45-UV-PS850-54-VDIM-LM1)
- ILC Replacement for Ballast Bs-icf-2s26-m1-bs-qs (BS-ICF-2S26-M1-BS-QS)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- FEIT ELECTRIC LED RND FIXTURE WHT 13"" (71801)
- DESIGNERS FOUNTAIN Cedar Lane 31in 4-Light Brushed Nickel Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-4B-BN)
- Elk Showroom Vanity Lights