Shop All Post Lighting
Elk Showroom
Gladwyn 215'' High 3Light Outdoor Post Light, Matte Black
Mfr # 90005/3
Zoro # G808204591
product price: $338.00
/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Glass Color Clear
- Length 7 in
- Color Black
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 90005/3
- Zoro # G808204591
- UPC # 748119157054
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 7 in |
Height | 21.5 in |
Width | 8.25 in |
Details
Item | Post Light |
Finish | Matte Black |
Glass Color | Clear |
Color | Black |
Voltage | 120 |
Indoor/Outdoor Usage | Outdoor |
Bulb Base Type | Candelabra - E12 |
Housing Material | Metal |
Bulb Type | B10 |
Lighting Technology | Incandescent |
Series | Gladwyn |
Number of Lamps | 3 |
Lens Material | Glass |
Dimmable | Yes |
Watts | 60 |
Description
The Gladwyn collection of outdoor lighting includes sconces, hanging lights and post lights The streamlined rectangular lantern shape is defined by a thinframed aluminum cage, clear glass panes and simple parallel lines for a geometric look
- •8.25in W x 7in D x 21.5in H
- •Item available in matte black
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •Professional installation recommended
- •Rated for outdoor use
- •All mounting and installation instructions are included in the package for quick and easy installation
- •Can be used in WET Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDD-CH/ACR)
- MAXIM 3 Watt G9 Base Clear 120 Volt 830 Bulb (BL3G9CL120V30)
- LUMAPRO Wall Pack, Metal Halide, 120V, 100W (23Y144)
- STREAMLIGHT STREAMLIGHT 120 Lumens, LED Yellow Headlamp (61200)
- DARE POST STEP IN 48"" (2400)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- CLASSY CAPS Classy Caps Mfg Inc SL086 6X6 COPPER PLATED PRESTIGE SOLAR POST CAP (SLO86)
- ACCLAIM LIGHTING Pier Mount Adapter, Burled Walnut (5999BW)
- LIVEX LIGHTING Textured White Outdoor Lamp Post (7709-13)
- ACCLAIM LIGHTING Direct Burial Lamp Post, Matte Black (97BK)
- Elk Showroom Post Lighting