Shop All Sconces
Elk Showroom
Geosphere 13'' High 2Light Sconce, Polished Nickel
Mfr # 12260/2
Zoro # G708432650
product price: $220.05
/ea
Free Shipping & Returns
$220.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Width 13 in
- Dimmable Yes
- Fixture Voltage 120
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 12260/2
- Zoro # G708432650
- UPC # 748119138213
- Country of Origin China
- Category Sconces
Dimensions
Height | 13 in |
Width | 13 in |
Length | 4 in |
Details
Dimmable | Yes |
Fixture Voltage | 120 |
Finish | Polished Nickel |
Item | Sconce |
Lamp Watts | 60 |
Housing Material | Metal |
Series | Geosphere |
Lamp Type | B11 |
Description
Geosphere 13'' High 2Light Sconce Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60-Watt ST18 Incandescent Light Bulb Medium Base (E26) Antique Nostalgic Thread 2200K, 4PK (861231)
- SATCO 4-Watt B11 LED - Frosted - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21823)
- ILC Replacement for Sharper Image S1448 Model replacement light bulb lamp (S1448 MODEL SHARPER IMAGE)
- ADVANCE Ballast Elec 1-2 F28T5 (ICN2S28N35I)
- ELK SHOWROOM Wooden Barrel 10'' High 2Light Sconce, Satin Brass (33370/2)
- LITE SOURCE Rizzo Swing-Arm Wall (LS-16753AB)
- SKELETONS & MORE Skull & Bone Sconce with Votive Flameless Candle (SCON-1000M)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- TROY Point Lookout Wall sconce (B5032-APW)
- TROY Newton Wall sconce (B9007-sFB)
- ACCESS LIGHTING West End, LED Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62487LEDD-BS/OPL)
- Elk Showroom Sconces