Shop All Vanity Lights
Elk Showroom
Fremont 3Light Vanity in Oiled Bronze
Mfr # 69012-3
Zoro # G808432826
product price: $163.35
/ea
Free Shipping & Returns
$163.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 12 in
- Length 9 in
- Width 29 in
- Housing Finish Oiled Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 69012-3
- Zoro # G808432826
- UPC # 830335010913
- Country of Origin Unknown
- Category Vanity Lights
Dimensions
Height | 12 in |
Length | 9 in |
Width | 29 in |
Details
Color | Black |
Item | Vanity Light |
Housing Finish | Oiled Bronze |
Lamp Type | A19 |
Number of Lights | 3 |
Light Type | Medium - E26 |
Shade Material | Glass |
Lamp Watts | 75 |
Housing Material | Metal |
Series | Fremont |
Glass Color | White |
Description
Fremont 3Light Vanity in Oiled Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Lamp Recycling Kit, 48"x12"x12" (SUPPLY-065)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- ILC Replacement for Trojan 794447-ord replacement light bulb lamp (794447-ORD TROJAN)
- ILC Replacement for Nikon Autocollimator 6D replacement light bulb lamp (AUTOCOLLIMATOR 6D NIKON)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, White (LHV-1004-WH)
- Z-LITE Joliet 3 Light Vanity, Olde Brass & Clear (473-3V-OBR)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, Oil Rubbed Bronze (LHV-1004-OR)
- Elk Showroom Vanity Lights