Shop All Flushmount Lights
Elk Showroom
Flush Mounts 11'' Wide 2Light Flush Mount, Chrome
Mfr # 7812FM/40
Zoro # G308433224
product price: $70.20
/ea
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Chrome
- Width 11 in
- Lamp Type G9
- Height 2 in
- Watts 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 7812FM/40
- Zoro # G308433224
- UPC # 748119077291
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 11 in |
Height | 2 in |
Details
Housing Finish | Chrome |
Lamp Type | G9 |
Watts | 40 |
Item | Flush Mount |
Number of LEDs | 2 |
Color | Silver |
Housing Material | Metal |
Series | Flushmounts |
Description
Flush Mounts 11'' Wide 2Light Flush Mount Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Wall Light, DSL1002, B, Hooded, Brick, Step (DSL1002-B)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- GE LAMPS LED Tube, 1750 lm, 14.0W, 3500K Color Temp. (LED14BDT8/G4/835)
- BULBRITE Spunlite 4w Dimmable C15 LED Filament Medium (E26) Base - 2700K (Warm White Light), 350 Lumens, 4PK (862787)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- TOPAZ ELECTRIC Topaz Electric SDL6-15-940-D-28 5W LED Disck Light 4000K (SDL6/15/940/D-28)
- PROGRESS LIGHTING Everlume Collection White 7" Edgelit Square (P810019-030-30)
- MAXIM Essentials 2-Light 9" Wide Oil Rubbed Bronze Flush Mount Light (5885FTOI)
- PORTOR 9in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-9I-18W-5CCT)
- COMPONENT HARDWARE Clear Coated Tempered Glass Globe ForL50 (L50-X011)
- Elk Showroom Flushmount Lights