Shop All Flushmount Lights
Elk Showroom
FLUSH MOUNT
Mfr # 28551
Zoro # G008433005
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brown
- Height 1 in
- Series Flushmounts
- Color Brown
- Housing Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # 28551
- Zoro # G008433005
- UPC # 999999150698
- Country of Origin Unknown
- Category Flushmount Lights
Dimensions
Height | 1 in |
Details
Housing Finish | Brown |
Item | Flush Mount |
Series | Flushmounts |
Color | Brown |
Housing Material | Glass |
Description
FLUSH MOUNT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Temporary Job Site Light, 12,000 lm, 12VD (9460M)
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18410)
- ILC Replacement for Ecco 6220a (6220A ECCO)
- ILC Replacement for Satco F6t4/cw 9.8 replacement light bulb lamp (F6T4/CW 9.8 SATCO)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- ELCO LIGHTING Dustin LED High Lumen Decorative Flush Mount Lights (ELD32230W)
- DESIGNERS FOUNTAIN Tap 16.75in 3-Light Matte Black Flush Mount with Etched Glass Shade (1360L-MB)
- AMAX LIGHTING AMAX Lighting LED-M002LNKL-W 17 x 3.5 in. LED Ceiling Fixture Saucer - Nickel (LED-M002LNKL-W)
- AMAX LIGHTING AMAX Lighting LED-V001L 11 x 3 in. LED Ceiling Fixture Drum - White (LED-V001L)
- PROGRESS LIGHTING Appeal 2-Light 9" Flush Mount, 60 W, Brushed Nickel (P3549-09)
- Elk Showroom Flushmount Lights