Shop All Flushmount Lights
Elk Showroom
FLUSH MOUNT
Mfr # 28550
Zoro # G708432964
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brown
- Color Brown
- Housing Material Glass
- Series Flushmounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # 28550
- Zoro # G708432964
- UPC # 999999150609
- Country of Origin Unknown
- Category Flushmount Lights
Details
Housing Finish | Brown |
Item | Flush Mount |
Color | Brown |
Housing Material | Glass |
Series | Flushmounts |
Description
FLUSH MOUNT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA TW LED BULB A19 WW 60W 6PK (40748)
- STREAMLIGHT Stinger LED Hl- Light Only- Red (75485)
- ILC Replacement for Delta Ultraviolet PRO Ep20 replacement light bulb lamp (PRO EP20 DELTA ULTRAVIOLET)
- EZRED EXTREME MAGNET WORKLIGHT ORG W/USB CORD (EZXLM500-OR)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- ACCESS LIGHTING Tara, Flush Mount, Brushed Steel Finish, Opal Glass (50120-BS/OPL)
- BESA LIGHTING Wave 15 Ceiling, Smoke, 3x60W Incandescent (906302C)
- LUXRITE 12 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1120LM Dimmable (LR23291-1PK)
- LIVEX LIGHTING Essex 1 Light Polished Chrome Ceiling Mount (1350-05)
- Elk Showroom Flushmount Lights