Shop All Sconces
Elk Showroom
Fairbanks 85'' High 1Light Sconce, Brushed Gold and Clear
Mfr # EC89940/1
Zoro # G808433755
product price: $94.00
/ea
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9 in
- Width 5.5 in
- Dimmable Yes
- Fixture Voltage 120
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # EC89940/1
- Zoro # G808433755
- UPC # 60646075688
- Country of Origin China
- Category Sconces
Dimensions
Height | 9 in |
Width | 5.5 in |
Length | 7.5 in |
Details
Dimmable | Yes |
Fixture Voltage | 120 |
Finish | Brushed Gold |
Item | Sconce |
Glass Color | Clear |
Lighting Technology | Incandescent |
Lamp Watts | 60 |
Housing Material | Metal |
Series | Fairbanks |
Lamp Type | B10 |
Description
The Fairbanks Sconce is a midcenturyinspired wallmounted light featuring a single glass globe mounted on a curved metal rod The rod connects to a round metal back plate
- •5.5in W x 7.5in D x 9in H
- •The Fairbanks Sconce is a midcentury-inspired wall-mounted light.
- •Customize your bulb choice
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lamp, Clip, LED, Gooseneck (99963)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- KILLARK Mounting Accessory, Steel Slipfitter (KFS-6)
- SATCO NUVO LED 2 ft. Ceiling Wrap 20W 3000K White Finish 100-277V (65-1083)
- ELK SHOWROOM Wooden Barrel 10'' High 2Light Sconce, Satin Brass (33370/2)
- NORWELL Ava LED Wall Sconce - Brushed Aluminum (9741-BA-MA)
- PROGRESS LIGHTING Marche One-Light Wall Sconce (P710013-104)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- PROGRESS LIGHTING Hartwick Collection Black One-Light Wall Sconce (P710088-031)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- Elk Showroom Sconces