Shop All Pendants
Elk Showroom
Emmett 17'' Wide 4Light Pendant, Matte Black
Mfr # EC89804/4
Zoro # G508433628
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 25.25 in
- Length 17 in
- Width 17 in
- Lamp Type B10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # EC89804/4
- Zoro # G508433628
- UPC # 60646075480
- Country of Origin China
- Category Pendants
Dimensions
Height | 25.25 in |
Length | 17 in |
Width | 17 in |
Details
Color | Black |
Lamp Type | B10 |
Voltage | 120 |
Number of Lights | 4 |
Light Type | Candelabra - E12 |
Style | Transitional |
Shade Material | No Shade |
Item | Pendant |
Finish | Matte Black |
Glass Color | No Shade |
Lighting Technology | Incandescent |
Watts | 60 |
Series | Emmett |
Material | Metal |
Dimmable | Yes |
Description
The Emmett Pendant features an open lanternstyle metal cage that surrounds four candles The elegant simplicity of this pendant lends itself to display in multiples in a kitchen or dining area
- •17in W x 17in D x 25.25in H
- •The elegant simplicity of this pendant lends itself to display in multiples in a kitchen or dining area.
- •Lantern shape made from chain
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb T3 Xenon/Krypt E12 (0624400)
- WESTINGHOUSE 4 W T5 Specialty Incandescent Bulb Wedge Blue , 2PK (06305)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUF5)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 5000K, Wet/Enclosed Rated (RA19L1600C50-1B)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- Elk Showroom Pendants