Shop All Flushmount Lights
Elk Showroom
Disc LED 11'' Wide 1Light Flush Mount, Gray
Mfr # FML1050-10-16M
Zoro # G608433740
product price: $126.90
/ea
Free Shipping & Returns
$126.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Gray
- Length 11 in
- Height 2 in
- Watts 12
- Number of LEDs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # FML1050-10-16M
- Zoro # G608433740
- UPC # 60646070294
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11 in |
Width | 11 in |
Height | 2 in |
Details
Housing Finish | Gray |
Watts | 12 |
Item | Flush Mount |
Number of LEDs | 1 |
Housing Material | Glass |
Color | Gray |
Color Temperature | 3000K |
Light Color | Warm White |
Series | Disc |
Description
Disc LED 11'' Wide 1Light Flush Mount Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Naed 54276 replacement light bulb lamp (54276 NAED)
- KOEHLER BRIGHTSTAR BRIGHT STAR Battery Tray (510202)
- FEIT ELECTRIC LED BULB A15 E26 75W SW 2PK (BPA1575927WFIL2)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6703)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1091)
- NUVO 2 Light 10 in. Flush Mount Medium Alabaster Mushroom Old Bro (SF76-673)
- LITHONIA LIGHTING LED Flush Mt, 13in, 4000K, In and Outdoors (FMML 13 840 WL)
- ETI Flushmount, LED, 12" (54436511)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- Elk Showroom Flushmount Lights