Shop All Flushmount Lights
Elk Showroom
Disc 11'' Wide 2Light Flush Mount, Chrome
Mfr # FM1050-10-15
Zoro # G408433711
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Chrome
- Length 11 in
- Width 11 in
- Lamp Type G9
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # FM1050-10-15
- Zoro # G408433711
- UPC # 60646067007
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11 in |
Width | 11 in |
Height | 2 in |
Details
Housing Finish | Chrome |
Lamp Type | G9 |
Watts | 40 |
Item | Flush Mount |
Number of LEDs | 2 |
Housing Material | Glass |
Color | Silver |
Series | Disc |
Description
Disc 11'' Wide 2Light Flush Mount Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3929 replacement light bulb lamp, 2PK (S3929 SATCO)
- NEBO Best Rechargeable Pocket Light with Laser Pointer and Power Bank (NEB-WLT-0005)
- RECYCLEPAK 2 Gal Battery Acid Spill Kit (SUPPLY-224-SWS)
- ILC Replacement for Socket G9 Socket Pg-9ha 6 replacement light bulb lamp (G9 SOCKET PG-9HA 6 SOCKET)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- DESIGNERS FOUNTAIN 13in Mission Ridge 2-Light Warm Mahogany Ceiling Light Flush Mount (82121-WM)
- NUVO 2-Light 60W Incandescent Basic Fixture, Mahogany Bronze Finish (60-2645)
- CARLON Fixture Ceil 1Lt Waterprf Cage (MCL150C)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- Elk Showroom Flushmount Lights