Shop All Vanity Lights
Elk Showroom
DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H
Mfr # 525-2CHR
Zoro # G608432910
product price: $136.35
/ea
Free Shipping & Returns
$136.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 10 in
- Length 7 in
- Width 18 in
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 525-2CHR
- Zoro # G608432910
- UPC # 999999150994
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10 in |
Length | 7 in |
Width | 18 in |
Details
Item | Vanity Light |
Color | Silver |
Housing Finish | Chrome |
Lamp Type | A19 |
Number of Lights | 2 |
Light Type | Medium - E26 |
Shade Material | Glass |
Housing Material | Metal |
Series | Diamante |
Glass Color | White |
Lamp Watts | 60 |
Description
DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO LIGHTING GROUP 3 - Light Linear Remodel - Low Voltage (MMGR1650-3EAW)
- BULBRITE LED Filament 5w Dimmable T8 Light Bulb Candelabra (E12) Base - 2100K (Amber Light), 450 Lumens, 4PK (862780)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Dual Volt F Can (72C6082-NP-001)
- ILC Replacement for Feit Electric Bppll18/65 replacement light bulb lamp (BPPLL18/65 FEIT ELECTRIC)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- QUOIZEL Acacia 2-Light Brushed Nickel Bath Light (ACA8613BN)
- PROGRESS LIGHTING Alexa 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2978-09)
- M-D VINYL WALL BASE4""X60'BRN (73900)
- Elk Showroom Vanity Lights