Shop All Vanity Lights
Elk Showroom
Devon 7'' Wide 1Light Vanity Light, Chrome
Mfr # BV351-5-15
Zoro # G808433373
product price: $103.95
/ea
Free Shipping & Returns
$103.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 4 in
- Length 4 in
- Width 7 in
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # BV351-5-15
- Zoro # G808433373
- UPC # 60646072663
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4 in |
Length | 4 in |
Width | 7 in |
Details
Item | Vanity Light |
Color | Silver |
Housing Finish | Chrome |
Lamp Type | G9 |
Number of Lights | 1 |
Light Type | G9 |
Style | Modern/Contemporary |
Lamp Watts | 40 |
Housing Material | Glass |
Series | Devon |
Description
Devon 7'' Wide 1Light Vanity Light Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL + HOWELL Swivel Solar Powered 3 W LED Deck Light 4 pk (7846)
- BODINE 17215 W, 1400 lm SelfTesting Emergency Ballast (B50STU)
- FENIX 2700 Lumen Heavy Duty Rechargeable Headlamp (HM71R)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3000K (14T8/COR/48-830/IF20/G/DIM 10/1)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, White (LHV-1004-WH)
- LALIA HOME Three Light Metal, Opaque White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Chrome (LHV-1006-CH)
- Elk Showroom Vanity Lights