Shop All Chandeliers
Elk Showroom
DESIGNER CLASSICS 3LT ANT SILVER HAND BLOWN QUARTZ GLASS
Mfr # 190/6-AS-G8
Zoro # G708432667
product price: $261.90
/ea
Free Shipping & Returns
$261.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brown
- Series Designer Classics
- Number of Lights 3
- Color Brown
- Width 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 190/6-AS-G8
- Zoro # G708432667
- UPC # 830335002505
- Country of Origin Unknown
- Category Chandeliers
Dimensions
Width | 55 in |
Length | 15 in |
Height | 13 in |
Details
Item | Chandelier |
Housing Finish | Brown |
Series | Designer Classics |
Number of Lights | 3 |
Color | Brown |
Material | Metal |
Description
DESIGNER CLASSICS 3LT ANT SILVER HAND BLOWN QUARTZ GLASS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Safety Sleeve, T5 Lamps, Clear, 45 3/16 IN (4DZN7)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6092-001D)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 277V (2ALL2 40L EZ1 LP835 N100)
- GE 75W LED Bulbs, 12 W, A19 Bulb, Daylight, PK2 (93127670)
- ELK SHOWROOM Winter's Spray 39'' Wide 8Light Chandelier, Polished Chrome (46782/8)
- ELK SHOWROOM Milla 32'' Wide 5Light Chandelier, Charcoal Black (52228/5)
- ELK SHOWROOM Carelina 3-Light Chandelier in Tiffany Bronze (70005-3)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Purple Velvet (419-5+3PV-DR)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- ELK SHOWROOM Olivissa Collection 9Light Chandelier in a Bronzed Silver Finish (2706/6+3)
- MAXIM Symphony 3-Light 19" Wide Oil Rubbed Bronze Chandelier (11235SAOI)
- Elk Showroom Chandeliers