Shop All Pendants
Elk Showroom
Darby 5'' Wide 1Light Mini Pendant, Oil Rubbed Bronze
Mfr # 67063/1
Zoro # G308432807
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 14 in
- Length 5 in
- Width 5 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # 67063/1
- Zoro # G308432807
- UPC # 748119088938
- Country of Origin China
- Category Pendants
Dimensions
Height | 14 in |
Length | 5 in |
Width | 5 in |
Details
Color | Black |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Item | Mini Pendant |
Finish | Oil Rubbed Bronze |
Series | Darby |
Material | Glass |
Watts | 60 |
Description
Darby 5'' Wide 1Light Mini Pendant Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 69164 replacement light bulb lamp (69164 GE GENERAL ELECTRIC G.E)
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-A)
- WESTGATE WMX-MCTP-D-WHNON-CUTOFF WALL PACK (WMX-MCTP-D-WH)
- KEYSTONE TECHNOLOGIES 15-Watt Linear T8 LED Light Bulb, 25PK (KT-LED15T8-48GC-850-D/G3)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- DESIGNERS FOUNTAIN Drake 60 Watt 1 Light Polished Nickel Mini-Pendant with Clear Hammered Glass Shade (96330-PN)
- Elk Showroom Pendants