Shop All Pendants
Elk Showroom
Culmination 6'' Wide 1Light Mini Pendant, Weathered Zinc
Mfr # 12296/1
Zoro # G608432545
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 14 in
- Length 6 in
- Width 6 in
- Lamp Type B11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # 12296/1
- Zoro # G608432545
- UPC # 748119138244
- Country of Origin China
- Category Pendants
Dimensions
Height | 14 in |
Length | 6 in |
Width | 6 in |
Details
Color | Gray |
Lamp Type | B11 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Candelabra - E12 |
Style | Transitional |
Item | Mini Pendant |
Finish | Weathered Zinc |
Watts | 60 |
Series | Culmination |
Dimmable | Yes |
Material | Glass |
Description
Culmination 6'' Wide 1Light Mini Pendant Weathered Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Outland 10in Outdoor Pendant Light Iron (T0349)
- SATCO 3 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21295)
- ILC Replacement for Athalon Fml-27ex-d replacement light bulb lamp (FML-27EX-D ATHALON)
- TRESCO Tresco 12VDC 15W Wall Mount Power Supply w 6Snap Mounting Block (L-DC-ELT15WP-CON-1)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- PROGRESS LIGHTING Glass Pendants 1-Light Pendant, 150 W, Brushed Nickel (P5012-09)
- Elk Showroom Pendants