Shop All Sconces
Elk Showroom
Crossbeam 10'' High 1Light Sconce, Oil Rubbed Bronze
Mfr # 33340/1
Zoro # G608432927
product price: $141.75
/ea
Free Shipping & Returns
$141.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 6 in
- Dimmable Yes
- Fixture Voltage 120
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 33340/1
- Zoro # G608432927
- UPC # 748119138602
- Country of Origin China
- Category Sconces
Dimensions
Height | 10 in |
Width | 6 in |
Length | 6 in |
Details
Dimmable | Yes |
Fixture Voltage | 120 |
Finish | Oil Rubbed Bronze |
Item | Sconce |
Lamp Type | B11 |
Series | Crossbeam |
Housing Material | Fabric |
Lamp Watts | 60 |
Description
Crossbeam 10'' High 1Light Sconce Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- BODINE 17215 W, 1400 lm SelfTesting Emergency Ballast (B50STU)
- ILC Replacement for GE General Electric G.E Fle26/2/r40xl827 replacement light bulb lamp (FLE26/2/R40XL827 GE GENERAL ELECTRIC G.E)
- SHAT-R-SHIELD 54 W, T5, Miniature Bi-Pin (G5) (F54T5/841/HO/ECO/IC (PKX 24))
- ELK SHOWROOM Wooden Barrel 10'' High 2Light Sconce, Satin Brass (33370/2)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Brushed Steel Finish, Fabric (64061LEDDLP-BS/WH)
- ACCESS LIGHTING Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass (20416-MBL/OPL)
- DESIGN TOSCANO Enlightening Freedom Bald Eagle Sculptural Electric Wall Sconce (CL80003)
- Elk Showroom Sconces