Shop All Pendants
Elk Showroom
Coppa 11'' Wide 3Light Mini Pendant, Satin Nickel
Mfr # LCA503-8-16M
Zoro # G308433873
product price: $368.55
/ea
Free Shipping & Returns
$368.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 6 in
- Length 11 in
- Width 11 in
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # LCA503-8-16M
- Zoro # G308433873
- UPC # 60646074032
- Country of Origin China
- Category Pendants
Dimensions
Height | 6 in |
Length | 11 in |
Width | 11 in |
Details
Color | Silver |
Number of Lights | 3 |
Item | Mini Pendant |
Finish | Satin Nickel |
Color Temperature | 3000K |
Material | Glass |
Series | Coppa |
Watts | 5 |
Description
Coppa 11'' Wide 3Light Mini Pendant Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G23-2 Socket, 3500K (LED-7311-35K-G2)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21319)
- ILC Replacement For NUVO LIGHTING, S29751 (S29751)
- ILC Replacement for Sylvania Fo17/735/eco replacement light bulb lamp (FO17/735/ECO SYLVANIA)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- BRILLIANTBULB LED Pendant with Crystal Glass - Matte Brushed Gun Metal (BR2690110)
- Elk Showroom Pendants