Shop All Pendants
Elk Showroom
Cono 7'' Wide 1Light Mini Pendant, Chrome
Mfr # LCA101-8-15
Zoro # G008433838
product price: $141.75
/ea
Free Shipping & Returns
$141.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 3 in
- Length 7 in
- Width 7 in
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # LCA101-8-15
- Zoro # G008433838
- UPC # 60646073233
- Country of Origin China
- Category Pendants
Dimensions
Height | 3 in |
Length | 7 in |
Width | 7 in |
Details
Color | Silver |
Number of Lights | 1 |
Item | Mini Pendant |
Finish | Chrome |
Series | Cono |
Color Temperature | 3000K |
Watts | 5 |
Material | Glass |
Description
Cono 7'' Wide 1Light Mini Pendant Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 5000K Bright White E26 Base 2-Pack (LR21483-2PK)
- PROGRESS LIGHTING Nightsaver Lamp Shield, Black (P8709-31)
- ILC Replacement for Coleman 13w6500k replacement light bulb lamp (13W6500K COLEMAN)
- SUNSHINE LIGHTING Sunlite Q100T3/CL 100W Double Ended T3 Halogen Bulb, RSC Base, Clear (03330-SU)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ILC Replacement For SATCO 607482 (60-7482)
- Elk Showroom Pendants