Shop All Pendants
Elk Showroom
Ciotola Single LED Pendant Complete with Mercury Glass Shade and Holder
Mfr # LCA403-113-16M
Zoro # G108433684
product price: $313.20
/ea
Free Shipping & Returns
$313.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 4 in
- Length 10 in
- Width 10 in
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # LCA403-113-16M
- Zoro # G108433684
- UPC # 60646073875
- Country of Origin China
- Category Pendants
Dimensions
Height | 4 in |
Length | 10 in |
Width | 10 in |
Details
Color | Silver |
Number of Lights | 3 |
Shade Material | Glass |
Item | Mini Pendant |
Finish | Satin Nickel |
Watts | 5 |
Lighting Technology | LED |
Material | Glass |
Series | Ciotola |
Color Temperature | 3000K |
Description
Ciotola Single LED Pendant Complete with Mercury Glass Shade and Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 24W, RP11 Miniature Incandescent Light Bulb (1133-1PK)
- ILC Replacement for Light Bulb / Lamp 375g30cl/120v/e26sk replacement light bulb lamp (375G30CL/120V/E26SK LIGHT BULB / LAMP)
- PRINCETON TEC REMIX LED Headlamp - Multicamo (RMX300-RD-MC)
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7538SW)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- DAINOLITE 1Lt PendantAluminum (HKI-81P-WH)
- Elk Showroom Pendants