Shop All Pendants
Elk Showroom
Ciotola 10'' Wide 3Light Mini Pendant, Chrome
Mfr # LCA403-7-15
Zoro # G408433810
Free Shipping & Returns
$368.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 4 in
- Length 10 in
- Width 10 in
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # LCA403-7-15
- Zoro # G408433810
- UPC # 60646073806
- Country of Origin China
- Category Pendants
Dimensions
Height | 4 in |
Length | 10 in |
Width | 10 in |
Details
Color | Silver |
Number of Lights | 3 |
Item | Mini Pendant |
Finish | Chrome |
Watts | 5 |
Material | Glass |
Color Temperature | 3000K |
Series | Ciotola |
Description
Ciotola 10'' Wide 3Light Mini Pendant Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGETIC LIGHTING 8.5 Watt60 Watt Equivalent, A19 LED, 5000K, Non-Dimmable Light Bulb, E26 Standard Base, 24PK (YGA03C54-850-24P)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 150 lm (68760)
- MIDWEST FASTENER #6 x 1/8" Nickel Ball Chain Connectors 50PK (64622)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M2-In-T8-Gp-D-277 (M2-IN-T8-GP-D-277)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- STARLINKS Starlinks COM12 Pegasus Of The Stars Pendant - Quick Thought & Creativity By Anne Stokes (COM12)
- Elk Showroom Pendants