Shop All Flushmount Lights
Elk Showroom
Ciambella 145'' Wide 3Light Flush Mount, Chrome
Mfr # FM540-10-15
Zoro # G108433745
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Chrome
- Length 14.5 in
- Width 14.5 in
- Lamp Type A19
- Height 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # FM540-10-15
- Zoro # G108433745
- UPC # 606460639134
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 14.5 in |
Width | 14.5 in |
Height | 5.75 in |
Details
Housing Finish | Chrome |
Lamp Type | A19 |
Watts | 60 |
Item | Flush Mount |
Type | Medium - E26 |
Housing Material | Glass |
Number of LEDs | 3 |
Series | Ciambella |
Color | Silver |
Description
Ciambella 145'' Wide 3Light Flush Mount Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 93609 replacement light bulb lamp (93609 OSRAM SYLVANIA)
- MIDWEST FASTENER Mogul to Med Sckt Reducer Por 2PK (34265)
- LUMAPRO LUMAPRO 2W, B3 1/2 Miniature Incandescent Light Bulb (KPR102-2PK)
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic Long Pile with Sherpa Back 60"x70" (Pewter) (999151BQF)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- AFX Bailey 46" LED Linear Flush Mount - Black Finish (BAYL4608LAJUDBK)
- PROGRESS LIGHTING Two-Light Dome Glass 13-1/4" Close-to-Ceiling (P3925-09)
- CARLON Fixture Ceil 1Lt Waterprf Cage (MCL150C)
- MAXIM Essentials 1-Light Flush Mount (5830FTBK)
- AFX Edge 8" Round LED Flush Mount - White (EGRF08LAJD1WH)
- Elk Showroom Flushmount Lights