Shop All Vanity Lights
Elk Showroom
Chastain 2Light Vanity in Chrome and Clear Glass
Mfr # BV2312-0-15
Zoro # G208433461
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 5 in
- Length 5 in
- Width 12 in
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # BV2312-0-15
- Zoro # G208433461
- UPC # 60646075053
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5 in |
Length | 5 in |
Width | 12 in |
Details
Item | Vanity Light |
Color | Silver |
Housing Finish | Chrome |
Lamp Type | G9 |
Number of Lights | 2 |
Light Type | Bi-Pin - G9 |
Style | Modern/Contemporary |
Shade Material | Glass |
Glass Color | Clear |
Housing Material | Glass |
Series | Chastain |
Lamp Watts | 40 |
Description
What does light wear when it goes out for the evening Exactly Introducing our Chastain Series vanities A sparkling aria of clear glass cubes reflecting across the face of Polished Chrome hardware Indoor use only
- •Indoor use only.
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F50bx/spx41/rs replacement light bulb lamp (F50BX/SPX41/RS LIGHT BULB / LAMP)
- EATON LIGHTING Fixture Lt Eyeball Mtl Wht 6In (RE-6130WH)
- Z-LITE Willow 5 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside (426-5V-BN)
- ILC Replacement for Halco Par36fl17/827/led replacement light bulb lamp (PAR36FL17/827/LED HALCO)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- LUXRITE 24 Inch Square LED Vanity Light Over Mirror Brushed Nickel 5CCT 2700K-5000K 24W 1500LM Dimmable ETL (LR32176-1PK)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- Elk Showroom Vanity Lights