Shop All Chandeliers
Elk Showroom
Centennial Park 5 Light Chandelier in Antique Pewter
Mfr # 08055-AP
Zoro # G908432535
product price: $409.05
/ea
Free Shipping & Returns
$409.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A19
- Number of Lights 5
- Watts 75
- Color Silver
- Light Type Medium - E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 08055-AP
- Zoro # G908432535
- UPC # 830335001188
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 24 in |
Height | 10 in |
Details
Item | Chandelier |
Housing Finish | Pewter |
Lamp Type | A19 |
Number of Lights | 5 |
Watts | 75 |
Color | Silver |
Light Type | Medium - E26 |
Series | Centennial Park |
Material | Metal |
Description
Centennial Park 5 Light Chandelier in Antique Pewter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3651L, 4000K (DMW2 L24 3000LM AFL MD MVOLTGZ1040K80CRI)
- ECCO Utility Light Bar, LED, 2.7A, 14x14x3.1" H (EW3214)
- JANDORF Socket Phenolic Candelabra W/Spring C Lamp Socket (C60475)
- ILC Replacement for Sta-rite 05086-0050 replacement light bulb lamp (05086-0050 STA-RITE)
- ELK SHOWROOM Chandelier (81204)
- ELK SHOWROOM Ironton 18'' Wide 4Light Chandelier, Vintage Rust (65116-4)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Purple Velvet (419-5+3PV-DR)
- ELK SHOWROOM Classico 18'' Wide 3-Light Chandelier - Dark Rust with Fire Red Glass (403-3FR)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- Elk Showroom Chandeliers