Shop All Vanity Lights
Elk Showroom
Cecil 22'' Wide 3Light Vanity Light, Natural Brass
Mfr # 89722/3
Zoro # G808433045
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brass
- Height 7.75 in
- Length 6.5 in
- Width 22 in
- Housing Finish Natural Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 89722/3
- Zoro # G808433045
- UPC # 748119156149
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.75 in |
Length | 6.5 in |
Width | 22 in |
Details
Color | Brass |
Item | Vanity Light |
Housing Finish | Natural Brass |
Lamp Type | B10 |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Candelabra - E12 |
Style | Traditional |
Shade Material | No Shade |
Lamp Watts | 60 |
Dimmable | Yes |
Lighting Technology | Incandescent |
Housing Material | Metal |
Glass Color | No Shade |
Series | Cecil |
Description
The Cecil collection offers a traditional look with a light, modern touch Slender, curved arms and simple candles in range of metal finishes have a fresh, updated look for any interior
- •22in W x 6.5in D x 7.75in H
- •Item available in natural brass
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION PRODUCTS LTD. Sol Bollard Stake Light (27107)
- ILC Replacement for Dynamic Dyn-401h-16 replacement light bulb lamp (DYN-401H-16 DYNAMIC)
- NEWHOUSE LIGHTING - INDOOR LED Clear G40 Globe Light Bulbs for Outdoor String Lights 25pk (G40LED25)
- NUVO Fixture Led Flush 11In White (62/746)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- SATCO 62-1568 Vanity Fixture, 120 V, 15 W, 2-Lamp, LED Lamp, 1300 Lumens, 3000 K Color Temp (62/1568)
- NUVO Mercer LED Wall Sconce Brushed Nickel, Height: 4" (62-319)
- Elk Showroom Vanity Lights