Shop All Pendants
Elk Showroom
Cavendish 20'' Wide 1Light Pendant, Brushed Nickel
Mfr # 89994/1
Zoro # G208433553
product price: $478.00
/ea
Free Shipping & Returns
$478.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Nickel
- Height 15.75 in
- Length 20 in
- Width 20 in
- Lamp Type G40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 89994/1
- Zoro # G208433553
- UPC # 748119156729
- Country of Origin China
- Category Pendants
Dimensions
Height | 15.75 in |
Length | 20 in |
Width | 20 in |
Details
Color | Nickel |
Lamp Type | G40 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Shade Material | Metal |
Item | Pendant |
Finish | Brushed Nickel |
Glass Color | White |
Watts | 100 |
Lighting Technology | Incandescent |
Series | Cavendish |
Material | Metal |
Dimmable | Yes |
Description
The Cavendish collection of largescale pendants and flush mounts have a sleek, angular look Each piece has a streamlined matte white tapered metal shade and complementing metal hardware
- •20in W x 20in D x 15.75in H
- •Item available in brushed nickel
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 5000K, Wet/Enclosed Rated (RA19L0800C50-1B)
- NORWELL Legacy Indoor Wall Sconce - Pewter (3306-PW)
- FULHAM Emergency Lighting Ballast, 1-1/2" H (FH7-UNV-500L-CEC)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/850/FR/P/ND 4/1FB)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Pendant Light (26035SWSBRBK)
- Elk Showroom Pendants