Shop All Vanity Lights
Elk Showroom
Capello 5'' Wide 1Light Vanity Light, Chrome
Mfr # BV2031-0-15
Zoro # G908433464
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 6 in
- Length 4.5 in
- Width 5 in
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # BV2031-0-15
- Zoro # G908433464
- UPC # 60646068810
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6 in |
Length | 4.5 in |
Width | 5 in |
Details
Item | Vanity Light |
Color | Silver |
Housing Finish | Chrome |
Lamp Type | G9 |
Number of Lights | 1 |
Light Type | Wedge |
Housing Material | Glass |
Series | Capello |
Lamp Watts | 40 |
Description
Capello 5'' Wide 1Light Vanity Light Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY28L8CST-UN3-DIM)
- SATCO 8 Watt T9 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21357)
- TCP LED, 14W, DIM, 30KFL, PAR38, Flood (LED14P38D30KFL)
- ILC Replacement For LIGHT BULB LAMP, F36T12CWHOSH (F36T12/CW/HO/SH)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- MAXIM LIGHTING Spec 24 LED Bath Bar CCT Select (52032PC)
- HUNTER CEILING FAN 3LT BN 52"" (54206)
- Elk Showroom Vanity Lights