Shop All Vanity Lights
Elk Showroom
Capello 27'' Wide 4Light Vanity Light, Chrome
Mfr # BV2034-0-15
Zoro # G808433489
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 6 in
- Length 4.5 in
- Width 27 in
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # BV2034-0-15
- Zoro # G808433489
- UPC # 60646068841
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6 in |
Length | 4.5 in |
Width | 27 in |
Details
Item | Vanity Light |
Color | Silver |
Housing Finish | Chrome |
Lamp Type | G9 |
Number of Lights | 4 |
Light Type | Wedge |
Style | Modern/Contemporary |
Series | Capello |
Housing Material | Glass |
Lamp Watts | 40 |
Description
Capello 27'' Wide 4Light Vanity Light Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40W 8 ft. T8 LED FA8 - 65K 50K Hours 5500L Type B BBP 2-End Wire DLC (S21925)
- PURE GARDEN Solar Outdoor Lanterns, Black, 2PK (50-123)
- MILWAUKEE TOOL M18 ROCKET Dual Pack Tower Light w/ ONE-KEY (2120-20)
- ILC Replacement for Sylvania 20576 replacement light bulb lamp (20576 SYLVANIA)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- QUOIZEL Acacia 3-Light Brushed Nickel Bath Light (ACA8623BN)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- Elk Showroom Vanity Lights