Shop All Vanity Lights
Elk Showroom
Capello 1925'' Wide 3Light Vanity Light, Chrome
Mfr # BV2033-0-15
Zoro # G808433540
Free Shipping & Returns
$232.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 6 in
- Length 4.5 in
- Width 19.25 in
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # BV2033-0-15
- Zoro # G808433540
- UPC # 60646068834
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6 in |
Length | 4.5 in |
Width | 19.25 in |
Details
Color | Silver |
Item | Vanity Light |
Housing Finish | Chrome |
Lamp Type | G9 |
Number of Lights | 3 |
Light Type | Wedge |
Style | Modern/Contemporary |
Series | Capello |
Lamp Watts | 40 |
Housing Material | Glass |
Description
Capello 1925'' Wide 3Light Vanity Light Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Black (VLF100)
- STM WaterProof Halogen Lighting Beam With 400x400mm Articulated Arm (326335)
- DIODE LED OMNIDRIVE X 12V 30W, ELV, 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-12V30W-J)
- ILC Replacement for Philips TUV 36t5 HO 4P SE replacement light bulb lamp (TUV 36T5 HO 4P SE PHILIPS)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- DWELED Elementum 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel (WS-72)
- PROMINENCE HOME Fairendale, Two Light Soft Gold Bathroom Vanity Light with Clear Glass (51530-40)
- Elk Showroom Vanity Lights