Shop All Vanity Lights
Elk Showroom
Capello 12'' Wide 2Light Vanity Light, Chrome
Mfr # BV2032-0-15
Zoro # G308433422
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 6 in
- Length 4.5 in
- Width 12 in
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # BV2032-0-15
- Zoro # G308433422
- UPC # 60646068827
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6 in |
Length | 4.5 in |
Width | 12 in |
Details
Color | Silver |
Item | Vanity Light |
Housing Finish | Chrome |
Lamp Type | G9 |
Number of Lights | 2 |
Light Type | Wedge |
Series | Capello |
Lamp Watts | 40 |
Housing Material | Glass |
Description
Capello 12'' Wide 2Light Vanity Light Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-5000)
- JESCO SLEEK LED 48" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/40-W)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 2700K Warm White Light, 750 Lumens, 8PK (862713)
- BULBRITE 40 Watt Dimmable Antique ST18 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK (861376)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- QUOIZEL Aria Vanity Light (ARI8615WS)
- GLOBE ELECTRIC Wall Sconce Hurley Blk (44314)
- Elk Showroom Vanity Lights