Shop All Semi-Flushmount Lights
Elk Showroom
Brewer 10'' Wide 1Light Semi Flush Mount, Brushed Nickel
Mfr # 89944/1
Zoro # G608433382
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Series Brewer
- Glass Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 89944/1
- Zoro # G608433382
- UPC # 748119156590
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Fixture Series | Brewer |
Item | Semi Flush Mount |
Finish | Brushed Nickel |
Glass Color | Clear |
Description
The Brewer collection of semi flush mounts feature domed glass shades in either clear or opal glass with a range of metal finish options This style works well with a large modern frosted or filament bulb
- •10in W x 10in D x 6.5in H
- •Item available in brushed nickel
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H7Tcp (H7TCP)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Gray (LT1087-GRY)
- SATCO 8W LED MR16 5000K 40' beam GU5.3 12V (S8644)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek 546-B (546-B)
- ELK SHOWROOM Neville 20'' Wide 4Light Semi Flush Mount, Charcoal Black (89704/4)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Brushed Gold (89463/3)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Matte Black (89443/3)
- HUDSON VALLEY Petersburg 1 Light Semi Flush (3412F-OB)
- WESTINGHOUSE Fixture Ceiling SemiFlush- Conv Pend 60W Pacific Falls Amber Brnz White Alb (6340300)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Nickel Finish (GLOL4812L30D1SN)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-30)
- Elk Showroom Semi-Flushmount Lights