Shop All Flushmount Lights
Elk Showroom
Brendon 17'' Wide 3Light Flush Mount, Matte White
Mfr # 66429/3
Zoro # G808432994
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte White
- Length 17 in
- Width 17 in
- Lamp Type A19
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 66429/3
- Zoro # G808432994
- UPC # 748119147697
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 17 in |
Width | 17 in |
Height | 5 in |
Details
Housing Finish | Matte White |
Lamp Type | A19 |
Voltage | 120 |
Watts | 60 |
Dimmable | No |
Glass Color | White |
Item | Flush Mount |
Housing Material | Metal |
Series | Brendon |
Lighting Technology | Incandescent |
Color | White |
Type | Medium - E26 |
Number of LEDs | 3 |
Description
The Brendon 3Light Flush Mount has a sleek round drum shape with a corrugated, or ribbed texture made from metal The base features a frosted glass diffuser This piece is perfect for elevating an urban or contemporary style bedroom, living room or hallway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL850/ALTO)
- ILC Replacement for Bausch & Lomb 31-33-60 replacement light bulb lamp (31-33-60 BAUSCH & LOMB)
- LITHONIA LIGHTING Tong Hanging Kit, F/UNS, UND, EJS, EJD, PK2 (THUN WWGR J2)
- SURE-LITES Led Em, Wet, 25 Ft, Wh (SELW25WH)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- LITHONIA LIGHTING Low Profile Wraparound Fixture, 4ft L, 55W (FMLWL LNK 48 ALO4 8SWW2)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 4000K (FMML 13 840)
- HALO CEILING LGHT RND FLSH15"" (FM15WRCCR)
- Z-LITE Titania 4 Light Flush Mount, Bronze + Olde Brass (454F-BRZ-OBR)
- COMPONENT HARDWARE Surface Mount Incandescent Hood Light (L55-Y001)
- Elk Showroom Flushmount Lights