Shop All Pendants
Elk Showroom
Breezeway 1775'' Wide 4Light Pendant, White Coral
Mfr # 52276/4
Zoro # G708432957
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 28.5 in
- Length 17.75 in
- Width 17.75 in
- Lamp Type B10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # 52276/4
- Zoro # G708432957
- UPC # 748119155098
- Country of Origin China
- Category Pendants
Dimensions
Height | 28.5 in |
Length | 17.75 in |
Width | 17.75 in |
Details
Color | White |
Lamp Type | B10 |
Voltage | 120 |
Number of Lights | 4 |
Light Type | Candelabra - E12 |
Style | Transitional |
Shade Material | No Shade |
Item | Pendant |
Finish | White Coral |
Glass Color | No Shade |
Dimmable | Yes |
Material | Metal |
Series | Breezeway |
Lighting Technology | Incandescent |
Watts | 60 |
Description
The Breezeway collection is defined by thin lines with soft curves, giving this collection a coastal casual look Natural rattanwrapped arms lightly contrast the white coral finish
- •17.75in W x 17.75in D x 28.5in H
- •Item available in white coral
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED 60W Equivalent 500 Lumens E26 Base Dimmable UL A15 Light Bulb, 3000K, 6PK (80133-SU)
- ILC Replacement for Ushio 5000798 replacement light bulb lamp (5000798 USHIO)
- AFX Retrofit LED Kit - 35W 3500Lm 120-277V - White (RFKIT35)
- FEIT ELECTRIC LED Bulb, Linear, T10 Lamp, 40 W Equivalent, E26 Lamp Base, Dimmable, Clear (BPT1040/927CA)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- Elk Showroom Pendants