Shop All Vanity Lights
Elk Showroom
Axis 5'' Wide 1Light Vanity Light, Light Wood
Mfr # 55056/1
Zoro # G908432856
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 5 in
- Length 6 in
- Width 5 in
- Housing Finish Light Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 55056/1
- Zoro # G908432856
- UPC # 748119140025
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5 in |
Length | 6 in |
Width | 5 in |
Details
Item | Vanity Light |
Color | Brown |
Housing Finish | Light Wood |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Series | Axis |
Lamp Watts | 60 |
Housing Material | Metal |
Dimmable | Yes |
Description
Axis 5'' Wide 1Light Vanity Light Light Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS INC MINI CLR 300CT (48150-71)
- MILWAUKEE TOOL Cordless Site Light, w/Battery, 1000 lm (2144-20, 48-11-1828)
- ILC Replacement for JTL Everlight Modeling 500w replacement light bulb lamp (EVERLIGHT MODELING 500W JTL)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75429)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- FEIT ELECTRIC LED RND FIXTURE WHT 13"" (71801)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- Elk Showroom Vanity Lights