Shop All Post Lighting
Elk Showroom
Augusta 1975'' High 1Light Outdoor Post Light, Matte Black
Mfr # 90014/1
Zoro # G208204597
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Glass Color Clear
- Lighting Technology Incandescent
- Height 19.5 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 90014/1
- Zoro # G208204597
- UPC # 748119157108
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 19.5 in |
Length | 7 in |
Width | 7 in |
Details
Item | Post Light |
Finish | Matte Black |
Glass Color | Clear |
Lighting Technology | Incandescent |
Series | Augusta |
Bulb Type | T10 |
Voltage | 120 |
Watts | 100 |
Color | Black |
Dimmable | Yes |
Indoor/Outdoor Usage | Outdoor |
Number of Lamps | 1 |
Housing Material | Metal |
Lens Material | Glass |
Bulb Base Type | Medium - E26 |
Description
The Augusta collection of outdoor lighting includes sconces, hanging lights and post lights The streamlined rectangular lantern shape features an aluminum cage, clear glass panes and a glass center column
- •7in W x 7in D x 19.5in H
- •Item available in matte black
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •Professional installation recommended
- •Rated for outdoor use
- •All mounting and installation instructions are included in the package for quick and easy installation
- •Can be used in WET Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1000556 replacement light bulb lamp (1000556 USHIO)
- SYLVANIA Sylvania CF26DD/E/830 w/ G24q-3 Base, 26W, 1710 Lumens, 3000K (20722)
- SYLVANIA Linear Fluorescent Bulb, 4 ft Nominal Lg, T8, 32 W Watt, 4100K, 2,950 lm Light Output (FO32/841/ECO)
- ILC Replacement for Leviton 8681 (8681 LEVITON)
- ACCLAIM LIGHTING Pier Mount Adapter, Matte Black (5999BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy (579PHMS-ORB)
- TRANS GLOBE 1Lt Post Lantern-Md-Seeded Gla (40383 RT)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 3-Light (7517BK)
- MAYNE Liberty Lamp Post - Black w/Mount (5836-B)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Elk Showroom Post Lighting