Shop All Chandeliers
Elk Showroom
Annika 3Light Chandelier in Polished Chrome
Mfr # 11354/3
Zoro # G508432669
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Polished Chrome
- Lamp Type A19
- Number of Lights 3
- Height 17 in
- Light Type Medium - E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 11354/3
- Zoro # G508432669
- UPC # 748119033037
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 26 in |
Height | 17 in |
Details
Item | Chandelier |
Housing Finish | Polished Chrome |
Lamp Type | A19 |
Number of Lights | 3 |
Light Type | Medium - E26 |
Series | Annika |
Color | Silver |
Watts | 60 |
Material | Metal |
Description
Annika 3Light Chandelier in Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641183)
- GE LAMPS CFL Ballast, Electronic, 68W, 120/277V (GEC240MAX-A)
- AAMSCO LIGHTING S6 Candelabra Screw Bulb, 24 V, 6 W, 1500 Hours (6S6 24V)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68752)
- ELK SHOWROOM 2 Tier Chandelier (89461)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Sapphire Blue (419-5+3S-DR)
- ELK SHOWROOM Winter's Spray 39'' Wide 8Light Chandelier, Polished Chrome (46782/8)
- ELK SHOWROOM Classico 18'' Wide 3-Light Chandelier - Dark Rust with Fire Red Glass (403-3FR)
- ELK SHOWROOM Carelina 3-Light Chandelier in Tiffany Bronze (70005-3)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Polished Nickel (EC89895/8)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- Elk Showroom Chandeliers