Shop All Vanity Lights
Elk Showroom
Alton Road 3Light Vanity Lamp in Chrome with Opal Glass
Mfr # BV2413-10-15
Zoro # G308433385
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 8 in
- Length 5 in
- Width 18 in
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # BV2413-10-15
- Zoro # G308433385
- UPC # 60646075091
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8 in |
Length | 5 in |
Width | 18 in |
Details
Color | Silver |
Item | Vanity Light |
Housing Finish | Chrome |
Lamp Type | A19 |
Number of Lights | 3 |
Light Type | Medium - E26 |
Style | Transitional |
Shade Material | Glass |
Series | Alton Road |
Lamp Watts | 60 |
Housing Material | Glass |
Description
Echoing the world renown Art Deco design themes that still thrive in Miami, Florida, our Alton Road Series vanities feature Mid Centuryesque Polished Chrome metalwork offset by a generous cylinder of shapely Opal glass Indoor use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Reb4p32n (REB4P32N ADVANCE)
- PROGRESS LIGHTING Astra Eight-Light Chandelier (P400109-020)
- ILC Replacement for Apollo Eclipse Al-2000 replacement light bulb lamp (ECLIPSE AL-2000 APOLLO)
- ILC Replacement For NATIONAL STOCK NUMBER NSN 6240009418507 INCANDESCENT A SHAPE A19 10PK (10PAK:WW-EVX4-2)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- VAXCEL Halifax 3L Vanity Black Walnut (W0147)
- Z-LITE Mariner 2 Light Vanity, Bronze And Clear Seedy (444-2V-BRZ)
- Elk Showroom Vanity Lights