Shop All Vanity Lights
Elk Showroom
Alpine 1Light Bath Bar, Includes LED Bulb
Mfr # 84065/1-LED
Zoro # G908433068
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 9 in
- Length 8 in
- Width 6 in
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 84065/1-LED
- Zoro # G908433068
- UPC # 748119056470
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 in |
Length | 8 in |
Width | 6 in |
Details
Item | Vanity Light |
Color | Silver |
Housing Finish | Chrome |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Shade Material | Glass |
Housing Material | Glass |
Lighting Technology | LED |
Glass Color | White |
Series | Alpine |
Description
Alpine 1Light Bath Bar Includes LED Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F15t8/sp41 replacement light bulb lamp (F15T8/SP41 GE GENERAL ELECTRIC G.E)
- SATCO 25 W G30 Incandescent - Clear - 2500 Hours - 180L - Medium Base - 120V (S3651)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M25-B)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Black (P5675-31/30K)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- NUVO Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Tex (60-353)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62537LEDDCS-MBL/ACR)
- Elk Showroom Vanity Lights