Shop All Vanity Lights
Elk Showroom
Alpine 1Light Bath Bar
Mfr # 84065/1
Zoro # G608433023
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 9 in
- Length 8 in
- Width 6 in
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 84065/1
- Zoro # G608433023
- UPC # 748119037998
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 in |
Length | 8 in |
Width | 6 in |
Details
Color | Silver |
Item | Vanity Light |
Housing Finish | Chrome |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Shade Material | Glass |
Housing Material | Glass |
Glass Color | White |
Series | Alpine |
Lamp Watts | 100 |
Description
Alpine 1Light Bath Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/MC-130V)
- SAFETY TECHNOLOGY INTERNATIONAL 15-1/2 in. x 20-1/2 in. x 6 in. Wire Guard (STI-9740)
- ILC Replacement for Light Bulb / Lamp Led18t8/841/4ft/hybrid/ss replacement light bulb lamp (LED18T8/841/4FT/HYBRID/SS LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 374t006p02 replacement light bulb lamp (374T006P02 LIGHT BULB / LAMP)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ZENITH METAL Cabinet Med Top Light (701L)
- VAXCEL Ritz 1L Vanity Satin Nickel (W0247)
- Elk Showroom Vanity Lights