Shop All Sconces
Elk Showroom
Albany 925'' High 1Light Swingarm Sconce, Brushed Gold
Mfr # 52353/1
Zoro # G708432827
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.25 in
- Width 5.5 in
- Dimmable Yes
- Fixture Voltage 120
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 52353/1
- Zoro # G708432827
- UPC # 748119155203
- Country of Origin China
- Category Sconces
Dimensions
Height | 9.25 in |
Width | 5.5 in |
Length | 17.5 in |
Details
Dimmable | Yes |
Fixture Voltage | 120 |
Finish | Brushed Gold |
Item | Sconce |
Glass Color | Clear |
Lamp Watts | 60 |
Housing Material | Metal |
Lighting Technology | Incandescent |
Series | Albany |
Lamp Type | A19 |
Description
The Albany swingarm sconce has a rotatable arm and adjustable shade that casts functional light in almost any desired direction This piece is defined by an interesting metal and glass shade connection
- •5.5in W x 17.5in D x 9.25in H
- •Item available in brushed gold
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens (WL4 30L EZ1 LP835)
- PURE GARDEN Solar Rock Lights 8-Pack, Waterproof LEDs for Paths, Garden, Outdoor Lighting Set, Black (50-21-8)
- METALUX Led Strip 1L Unv 2100L 4K Non-Dim, 4' (4ST1L2040R)
- ILC Replacement for GE General Electric G.E Wb25x10029 LED replacement light bulb lamp (WB25X10029 LED)
- ELK SHOWROOM Wooden Barrel 10'' High 2Light Sconce, Satin Brass (33370/2)
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- PROGRESS LIGHTING LED Stone Glass Sconce Collection Black ADA Wall Sconce (P710080-031-30)
- GOLDEN LIGHTING Golden Lighting 8355 RBZ Multi-Family Rubbed Bronze 1 Light Wall Sconce (8355 RBZ)
- PROGRESS LIGHTING Eclipse 1-Light Wall Sconce, 100 W, Brushed Nickel (P7170-09)
- NORWELL Ava LED Sconce 24 (9740-BA-MA)
- SKELETONS & MORE Skull & Bone Sconce with Votive Flameless Candle (SCON-1000M)
- Elk Showroom Sconces