Shop All Vanity Lights
Elk Showroom
4 LITE BATH BAR
Mfr # 11004
Zoro # G308432739
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 1 in
- Housing Finish Brown
- Number of Lights 4
- Housing Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 11004
- Zoro # G308432739
- UPC # 999999150682
- Country of Origin Unknown
- Category Vanity Lights
Dimensions
Height | 1 in |
Details
Color | Brown |
Item | Vanity Light |
Housing Finish | Brown |
Number of Lights | 4 |
Housing Material | Metal |
Description
4 LITE BATH BAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hosobuchi 30W 120v DCB 1/3 Silvered replacement light bulb lamp (30W 120V DCB 1/3 SILVERED HOSOBUCHI)
- ILC Replacement For EIKO 11075 (11075)
- W F HARRIS LIGHTING LED Wall Fixture, 14W, 120V, 1000L (30-1K-LED)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M2-In-T8-Gp-D-277 (M2-IN-T8-GP-D-277)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- LALIA HOME Three Light Metal, Translucent Glass Shade Vanity Wall Mounted Fixture, Antique Brass (LHV-1005-AB)
- PROGRESS LIGHTING Channel Glass 2-Light Bath & Vanity, 75 W, White (P3111-30)
- Elk Showroom Vanity Lights