Shop All Bathroom Mirrors
Elk Showroom
30x24inch LED Mirror with 3x Magnifier
Mfr # LM3K-3024-BL4-MAG
Zoro # G408209736
product price: $401.29
/ea
Free Shipping & Returns
$401.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Color Silver
- Material Glass
- Length 1.8 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # LM3K-3024-BL4-MAG
- Zoro # G408209736
- UPC # 881274001616
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 30 in |
Length | 1.8 in |
Height | 24 in |
Details
Finish | Polished Chrome |
Color | Silver |
Material | Glass |
Item | Mirror |
Description
5mm Silver, copperfree mirror with 3X magnifier, LED back lit 3000K, Polished chrome strip, Touch sensor dimmer 0100, Defogger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Standard Worm Gear Clamp, 7/16" to 1" (48001009)
- ANVIL 2" x 1" FNPT Galvanized Reducer (0311089403)
- APOLLO VALVES Safety Relief Valve, 1 In, 50 psi, Bronze (1060510)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A108 (07B064466RRSE)
- ELK SHOWROOM LED Wall Mirror, 24x30 (LM3K-2430-BL4)
- CUBICULUM USA Safe Er Grip Shower Mirror, White (CU2668456)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2913-PG-SAA)
- KOHLER Verdera 24" X 30" Medicine Cabinet (99006-NA)
- WHITEHAUS New Generation RctnglrEcoloom Mirror W/ Laminated Colored Glass Border (WHE11-MATTE)
- ZENITH METAL Medicine Cabinet 22.5 Wh (W231)
- KETCHAM Sliding Door Mirror, 7" H x 15-1/2" W (DS-30)
- Elk Showroom Bathroom Mirrors