Shop All Chandeliers
Elk Showroom
3 Lite Chandelier
Mfr # 87401
Zoro # G408433209
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brown
- Number of Lights 3
- Material Metal
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 87401
- Zoro # G408433209
- UPC # 999999150733
- Country of Origin Unknown
- Category Chandeliers
Details
Item | Chandelier |
Housing Finish | Brown |
Number of Lights | 3 |
Material | Metal |
Color | Brown |
Description
3 Lite Chandelier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Philips Advance ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start, 1.0 BF, 120-277 (ICN2S54/T35)
- ILC Replacement for Chenghe Elex Ch40-120b Fc12t5 (CH40-120B FC12T5 CHENGHE ELEX)
- NEBO Rechargeable 8,000 Lumen Flashlight & Power Bank (NEB-FLT-1016)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-850/IF18/G 25/1)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Purple Velvet (419-5+3PV-DR)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Polished Nickel (EC89895/8)
- ELK SHOWROOM Olivissa Collection 9Light Chandelier in a Bronzed Silver Finish (2706/6+3)
- ELK SHOWROOM 2 Tier Chandelier (89461)
- ELK SHOWROOM Wooden Barrel 19'' Wide 6Light Chandelier, Oil Rubbed Bronze (33364/6)
- ELK SHOWROOM Carelina 3-Light Chandelier in Tiffany Bronze (70005-3)
- EUROFASE Basilica Contemporary LED Chandelier, 2-Light, 2900 Lumens, Clear/Oil Rubbed Bronze (34031-018)
- Elk Showroom Chandeliers