Shop All Bathroom Mirrors
Elk Showroom
20x27inch LED Mirrored Medicine Cabinet
Mfr # LMC3K-2027-PL2
Zoro # G808210004
Free Shipping & Returns
$585.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Width 19.7 in
- Color Silver
- Material Metal
- Length 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # LMC3K-2027-PL2
- Zoro # G808210004
- UPC # 881274001753
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 19.7 in |
Length | 5.1 in |
Height | 27.6 in |
Details
Finish | Brushed Aluminum |
Color | Silver |
Material | Metal |
Item | Mirror |
Description
Single softclose hinge door with doubleside mirrors, Adjustable tempered glass shelves, Integrated LED lighting and under cabinet light, Infrared sensor, USB charger, Defogger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER CORPORATION Ball Valve, 3/8" NPT, 2-Way, 7,250 psi (BBV/T3H1D1F-M)
- GENOVA PRODUCTS Couple Nylon 3/4" Plxpl (UNC-07)
- PERRIN & ROWE Edwardian Widespread Lavatory Faucet With U-Spout (U.3706X-APC-2)
- OATEY PVC Sheet 6 ft.x 50 ft., 30 mil, Blue (41600)
- ELK SHOWROOM 30x24inch LED Mirror with 3x Magnifier (LM3K-3024-BL4-MAG)
- ELK SHOWROOM LED Wall Mirror, 24x30 (LM3K-2430-BL4)
- KOHLER Verdera 40" X 30" Slow-Close Medicine (99011-NA)
- GATEWAY SAFETY Gateway Safety 446M Mocha Mirror Starlite Squared; Standard (159982)
- IPOWER LED Lighted Bathroom Vanity Mirror , Wall Mounted (FNMIRRORLED36X28)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror, LED Mirror (AUR-3036)
- MIRREDGE 3" W, Mirror Corner Plates (32504)
- Elk Showroom Bathroom Mirrors