Shop All Flushmount Lights
Elk Showroom
2 Light Flush M
Mfr # 7862FM/22
Zoro # G908433198
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Chrome
- Width 9 in
- Lamp Type G9
- Height 2 in
- Watts 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 7862FM/22
- Zoro # G908433198
- UPC # 748119077420
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 9 in |
Height | 2 in |
Details
Housing Finish | Chrome |
Lamp Type | G9 |
Watts | 40 |
Glass Color | Gray |
Item | Flush Mount |
Series | Flushmounts |
Number of LEDs | 2 |
Color | Silver |
Housing Material | Metal |
Description
2 Light Flush M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V/20V MAX* Compact Task Light (DCL077B)
- LUXRITE 14 Inch Linear High Bay LED Lights 80/110/150W Up to 20500LM 4CCT 3000K-5000K Adjustable Tilt, 2PK (LR41700-2PK)
- PROGRESS LIGHTING Cadence One-Light Wall Lantern (P6080-108)
- NIGHTSTICK Head Lamp, LED, H-120L L-70L, Waterproof (NSP-4603B)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- QUICKWAY IMPORTS White Round 12 Inch Motion Sensor LED Ceiling Light Flush Mount Fixture 6500K Daylight, 1800lm 18W (QI004408)
- COMPONENT HARDWARE Surface Mt Hood Light Clear Ctd Tempered (L55-1024)
- ACCESS LIGHTING Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20506LEDD-BRZ/ACR)
- AMAX LIGHTING Amax Lighting LED-JR005NKL LED Ceiling Fixtures, 70W, 4000 CCT, 5800 Lumens, 82 CRI, Nickel (LED-JR005NKL)
- Elk Showroom Flushmount Lights