Shop All Pendants
Elk Showroom
1 Light Pendant
Mfr # 6681PS/30
Zoro # G608432873
product price: $128.25
/ea
Free Shipping & Returns
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 6 in
- Width 5 in
- Number of Lights 1
- Light Type Bi-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 6681PS/30
- Zoro # G608432873
- UPC # 748119077598
- Country of Origin China
- Category Pendants
Dimensions
Height | 6 in |
Width | 5 in |
Details
Color | Silver |
Number of Lights | 1 |
Light Type | Bi-Pin |
Shade Material | Glass |
Item | Pendant |
Finish | Chrome |
Glass Color | White |
Material | Metal |
Watts | 50 |
Description
1 Light Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILLUMINATOR 150-Lumen Rechargeable 3-In-One Magnetic Flex-Shaft LED Utility Lamp (93119)
- ILC Replacement for Light Bulb / Lamp Ful24t6/blb replacement light bulb lamp (FUL24T6/BLB LIGHT BULB / LAMP)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL830/PLUS/ALTO)
- TCP LED, 17W, DIM, 50KNFL, PAR, 38, Narrow Flood (LED17P38D50KNFL)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- QUOIZEL Asheville Mini Pendant (TFAS1507VA)
- Elk Showroom Pendants