Shop All Tool Belts & Pouches
Elk River
Elk River 84520 2.5 x 10 x 9 in. Bolt Bag Red Belt Tunnel Tool Loops
Mfr # 84520
Zoro # G304075879
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk River
- MFR # 84520
- Zoro # G304075879
- Country of Origin China
- Category Tool Belts & Pouches
Details
Tool Storage Type Included | Belt |
Color | Red |
Description
Elk River believes in traditional values and takes pride in the quality work they provide and produce. We are continually seeking out new products and ways to make existing products better. We work towards improving our technology and our products to meet the high standards.
Features- Bolt Bag Red Belt Tunnel Tool Loops
- Made of Canvas
- Drawstring closure
- Includes tunnel for belt attachment
- Color: Red
- Dimension: 2.5" H x 10" W x 9" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8030)
- MILWAUKEE TOOL M18 FUEL HACKZALL KIT + M18 2GAL VACUUM (2719-21, 0880-20)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (41122)
- WIHA Screwdriver, 6mm Drive Size, 5-9/16" L (28738)
- TOOLPRO Pouch, 3 Pocket Top Grain Leather BoxStyle Drywall Pouch Right handed, Leather (TP00815)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool with Snap Closure & Easy-Slide Belt Attachment (WEB-ST-ES-SLS-BLK-A)
- WESTWARD Tool Suspenders, Tool Belt Suspenders, Black; Blue; Gray, Polyester, 1 Pockets (5MZP3)
- GREENLEE Bag/Tote, Tool Pouch, Black, Ballistic Nylon, 20 Pockets (0158-15)
- DEADON Tool Belt, Suspension Rig, Carpenters, 30", 1680 Denier Poly Material, 18 Pockets (HDP400945)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415XL)
- DEADON Tool Belt, Suspension Rig, Framers, 30", 1680 Denier Poly Material, 19 Pockets (HDP369857)
- Elk River Tool Belts & Pouches