Shop All Semi-Flushmount Lights
Elk Lighting
Weaverton 2-Light Semi Flush Mount in Oil Rubbed Bronze with Rope
Mfr # 10756/2
Zoro # G2614301
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Weight 7
- Height 12
- Length 15
- Material Natural Rope, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 10756/2
- Zoro # G2614301
- UPC # 748119132068
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 12 |
Length | 15 |
Width | 15 |
Inside Diameter | 15 |
Cord Length (inches) | 8 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Details
Finish | Oil Rubbed Bronze |
Weight | 7 |
Material | Natural Rope, Steel |
Color | Brown |
Dimmable | Yes |
Bulb 1 Count | 2 |
Bulb 1 Wattage | 60 |
Bulb 1 Base | E26 Medium |
Bulb 1 Type | A19 |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- ILC Replacement for Sunmaster M59/e replacement light bulb lamp (M59/E SUNMASTER)
- ILC Replacement for Olympus 12v-100w Hal-l replacement light bulb lamp (12V-100W HAL-L OLYMPUS)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI3)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Wensley 10.13In ORB White Alabstr (6622300)
- PROGRESS LIGHTING Ridgecrest Collection Brushed Nickel One-Head Multi-Directional Track (P900011-009)
- QUOIZEL Griffin Semi-Flush Mount (GF1717AN)
- LIVEX LIGHTING English BronzeSemi Flush, 2 Light (58062-92)
- Elk Lighting Semi-Flushmount Lights