Shop All Chandeliers
Elk Lighting
Tremont 3-Lght Chandelier Tiffany Brnz w/Brown Mosaic & Tan Mica Shade
Mfr # 70263/3
Zoro # G2625151
product price: $566.00
/ea
Free Shipping & Returns
$566.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tiffany Bronze
- Material Glass, Metal, Mica
- Width 18
- Height 6
- Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 70263/3
- Zoro # G2625151
- UPC # 748119114330
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 18 |
Height | 6 |
Length | 18 |
Inside Diameter | 18 |
Cord Length (inches) | 72 |
Backplate/Canopy Dimensions (inches) | 6 diameter |
Chain Length (inches) | 36 |
Details
Finish | Tiffany Bronze |
Material | Glass, Metal, Mica |
Weight | 8 |
Color | Brown |
Bulb 1 Type | A19 |
Bulb 1 Wattage | 100 |
Outdoor | No |
Bulb 1 Count | 3 |
Bulb 1 Base | E26 Medium |
Extension Rods (inches) | Rods: 2-6, 2-12 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 2 ft., Track, Black Finish (TR119)
- STREAMLIGHT Headlamp, 200/75/25 lm, Yellow Body, LED (61421)
- ILC Replacement for Osram Sylvania L70w / 21 - 840 replacement light bulb lamp (L70W / 21 - 840 OSRAM SYLVANIA)
- ILC Replacement for DR. Fischer 13713x/98 replacement light bulb lamp (13713X/98 DR. FISCHER)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- ELK LIGHTING Corrugated Steel 8-Light Linear Chandelier in Weathered Zinc (15929/8)
- LIVEX LIGHTING Scandinavian Gray with Brushed Nickel Ac (42925-76)
- Elk Lighting Chandeliers